Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1624-RD_7X5

  • Mfr # U4-1624-RD_7X5

  • Zoro # G2719039


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Caution
Legend
Reduce The Risk Of Fire Do Not Place Combustible Material On Heater At Any Time
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1624-RD_7X5
Zoro #
G2719039
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Reduce The Risk Of Fire Do Not Place Combustible Material On Heater At Any Time
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Flammables, Combustibles, Explosives
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Mounting Style
Adhesive-Backed
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
Language
English
Material
Vinyl
Legend Style
Symbol and Text
Legend/Background Color
Black/Yellow/White
Double-Sided
No
Sign Legend Text Color
Black
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Yellow
Graffiti Resistant
Yes
Material Properties
Flexible
Standards
ANSI Z53.1-1967 OSHA 1910.145
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Text Color
Black
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Reduce The Risk Of Fire Do Not Place Combustible Material On Heater At Any Time
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Sign Header Style
Text
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Reduce The Risk Of Fire Do Not Place Combustible Material On Heater At Any Time, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.