Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0013-RD_7x5

  • Mfr # LCU3-0013-RD_7x5

  • Zoro # G4840206


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Watch Out for Fork Lift Trucks Accident May Cause Injury
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0013-RD_7x5
Zoro #
G4840206
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch Out for Fork Lift Trucks Accident May Cause Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-adhesive
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
Lift Truck
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Adhesive Style
Permanent
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Metal Detectable
No
Header Pictogram ID
PPIC-51
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PPIC-75
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Forklift
Material Properties
Flexible
Sign Legend Background Color
White
Abrasion Resistant
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Legend
Watch Out For Fork Lift Trucks. Accident May Cause Injury.
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Fork Lift Trucks. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.