Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0039-RD_7x5

  • Mfr # LCU3-0039-RD_7x5

  • Zoro # G4838648


product price:  $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Caution
Legend
Hot Work Area.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0039-RD_7x5
Zoro #
G4838648
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Subject Matter
Hot
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Material Properties
Flexible
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend
Hot Work Area.
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-51
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Number of Printed Sides
1
Legend Pictogram ID
PPIC-51
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Black
Protective Coating
No Protective Coating
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Product Type
Hot Work Area Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products