Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0049-RD_7x5

  • Mfr # LCU3-0049-RD_7x5

  • Zoro # G4838045


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0049-RD_7x5
Zoro #
G4838045
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Slow Sound Horn to Avoid Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Write on Surface
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Legend
Slow. Sound Horn To Avoid Injury.
Anti-Slip Surface
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Glow In The Dark
No
Material Properties
Flexible
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slow. Sound Horn To Avoid Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.