Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0065-RD_7x5

  • Mfr # LCU3-0065-RD_7x5

  • Zoro # G4837080


product price: $5.19
/ea

Key Features

Legend
Use Handrail Falls May Result In Injury
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0065-RD_7x5
Zoro #
G4837080
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Use Handrail Falls May Result In Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Slip, Trip, and Falls
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Mounting Style
Self-adhesive
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Text Color
Black
Mirror Print
No
Sign Legend
Use Handrails. Falls May Result In Injury.
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Header Pictogram ID
PPIC-51
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Glow In The Dark
No
Material Properties
Flexible
Legend Pictogram ID
PADM-51
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black
Adhesive Style
Permanent
Corrosion Resistant
No
Abrasion Resistant
No
Sign Header
Caution
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header Background Color
Yellow
Legend Pictogram Description
Handrail
Product Type
Handrail Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Handrails. Falls May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.