Zoro Homepage

Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0077-RD_7x5

  • Mfr # LCU3-0077-RD_7x5

  • Zoro # G4836426


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Legend
Do Not Walk On Conveyors Fall Will Result In Injury
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0077-RD_7x5
Zoro #
G4836426
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Do Not Walk On Conveyors Fall Will Result In Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Mounting Style
Self-adhesive
Material
Self-Adhesive Vinyl
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Legend Pictogram Description
No Entry
Header Pictogram ID
PPIC-51
Metal Detectable
No
State Specific Sign
No
Adhesive Style
Permanent
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Write on Surface
No
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Text Color
Black
Legend Pictogram ID
PADM-46
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Do Not Walk On Conveyors. Fall Will Result In Injury.
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Symbol and Text
Product Type
Conveyor Safety Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Walk On Conveyors. Fall Will Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products