Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0087-RD_7x5

  • Mfr # LCU3-0087-RD_7x5

  • Zoro # G4835820


product price:  $4.79
/ea

Key Features

Legend
Open This Door Slowly
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0087-RD_7x5
Zoro #
G4835820
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Open This Door Slowly
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Mounting Style
Self-adhesive
Subject Matter
Door Instruction
Language
English
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Write on Surface
No
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
State Specific Sign
No
Legend Pictogram ID
PPIC-83
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Open Door
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Material Properties
Flexible
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Background Color
Yellow
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend
Open This Door Slowly.
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Abrasion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Header Pictogram ID
PPIC-51
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Open This Door Slowly., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products