Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0124-RD_7x5

  • Mfr # LCU3-0124-RD_7x5

  • Zoro # G4833608


product price:  $4.59
/ea

Key Features

Legend
Door Swings Open
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0124-RD_7x5
Zoro #
G4833608
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Door Swings Open
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Door Instruction
Language
English
Mounting Style
Self-adhesive
Legend Style
Text
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Black
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Metal Detectable
No
Mirror Print
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Legend Pictogram Description
Open Door
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-83
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Material Properties
Flexible
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Door Swings Open
Sign Legend Background Color
Yellow
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Abrasion Resistant
No
Glow In The Dark
No
Sign Header
Caution
Corrosion Resistant
No
Anti-Slip Surface
No
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door Swings Open, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.