Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0194-RD_7x5

  • Mfr # LCU3-0194-RD_7x5

  • Zoro # G4829469


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Watch for Lift Trucks
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0194-RD_7x5
Zoro #
G4829469
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch for Lift Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-adhesive
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Lift Truck
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram Description
Forklift
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend
Watch For Lift Trucks
Mirror Print
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Abrasion Resistant
No
Metal Detectable
No
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
State Specific Sign
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Legend Pictogram ID
PPIC-84
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Lift Trucks, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.