Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0195-RD_7x5

  • Mfr # LCU3-0195-RD_7x5

  • Zoro # G4829408


product price:  $4.69
/ea

Key Features

Legend
Watch Out for Fork Lift Trucks
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0195-RD_7x5
Zoro #
G4829408
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch Out for Fork Lift Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Language
English
Subject Matter
Lift Truck
Legend Style
Text
Mounting Style
Self-adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Forklift
Adhesive Style
Permanent
Legend Pictogram ID
PPIC-84
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Watch Out For Fork Lift Trucks
Sign Header Background Color
Black
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
Metal Detectable
No
Mirror Print
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
No Protective Coating
State Specific Sign
No
Graffiti Resistant
No
Sign Header
Caution
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Fork Lift Trucks, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.