Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0198-RD_7x5

  • Mfr # LCU3-0198-RD_7x5

  • Zoro # G4829225


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Wheels Must Be Chocked
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0198-RD_7x5
Zoro #
G4829225
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Wheels Must Be Chocked
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Legend Style
Text
Mounting Style
Self-adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Sign Header Background Color
Black
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Caution
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black
Legend Pictogram Description
Chock Wheels
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Legend Pictogram ID
PPIC-85
Sign Legend
Wheels Must Be Chocked
Write on Surface
No
Material Properties
Flexible
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Product Type
Chock Wheels Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wheels Must Be Chocked, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.