Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0206-RD_7x5

  • Mfr # LCU3-0206-RD_7x5

  • Zoro # G4828741


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
No Steps
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0206-RD_7x5
Zoro #
G4828741
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
No Steps
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Slip, Trip, and Falls
Legend Style
Text
Legend/Background Color
Black/Yellow
Mounting Style
Self-adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Mirror Print
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 yr
Sign Header
Caution
Sign Mounting Location
Wall
Graffiti Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend
No Steps
State Specific Sign
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Protective Coating
No Protective Coating
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend Text Color
Black
Product Type
Steps Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Steps, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.