Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0221-RD_7x5

  • Mfr # LCU3-0221-RD_7x5

  • Zoro # G4827840


product price:  $4.29
/ea

Key Features

Header
Caution
Legend
Hot Work Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0221-RD_7x5
Zoro #
G4827840
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Subject Matter
Hot
Material
Self-Adhesive Vinyl
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Metal Detectable
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Glow In The Dark
No
Write on Surface
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Mirror Print
No
Sign Header Style
Text
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hot Work Area
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Sign Header
Caution
Abrasion Resistant
No
Product Type
Hot Work Area Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products