Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0234-RD_7x5

  • Mfr # LCU3-0234-RD_7x5

  • Zoro # G4827061


product price:  $4.79
/ea

Key Features

Header
Caution
Legend
Very Hot Water
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0234-RD_7x5
Zoro #
G4827061
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Very Hot Water
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
Self-Adhesive
Legend Style
Text
Subject Matter
Hot
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Mirror Print
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Sign Legend Text Color
Black
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Legend
Very Hot Water
Protective Coating
No Protective Coating
Write on Surface
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Product Type
Hot Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Very Hot Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products