Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0301-RD_7x5

  • Mfr # LCU3-0301-RD_7x5

  • Zoro # G4304399


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0301-RD_7x5
Zoro #
G4304399
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Sound Horn Proceed Slowly
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Double-Sided
No
Material
Vinyl
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Abrasion Resistant
No
Graffiti Resistant
No
Sign Header
Caution
State Specific Sign
No
Sign Legend
Sound Horn Proceed Slowly
Mirror Print
No
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn Proceed Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.