Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0318-RD_7x5

  • Mfr # LCU3-0318-RD_7x5

  • Zoro # G4303498


product price: $3.39
/ea

Key Features

Header
Caution
Legend
Watch Your Step Use Handrail
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0318-RD_7x5
Zoro #
G4303498
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch Your Step Use Handrail
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Material
Vinyl
Legend Color
Black
Background Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Legend
Watch Your Step Use Handrail
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend Style
Text
Metal Detectable
No
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
Corrosion Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Product Type
Steps Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step Use Handrail, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.