Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0398-RD_7x5

  • Mfr # LCU3-0398-RD_7x5

  • Zoro # G4298695


product price:  $3.49
/ea

Key Features

Header
Caution
Legend
Fork Lift Trucks Operating Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0398-RD_7x5
Zoro #
G4298695
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Fork Lift Trucks Operating Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Double-Sided
No
Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mirror Print
No
Average Outdoor Durability
1 yr
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Sign Header Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
State Specific Sign
No
Metal Detectable
No
Glow In The Dark
No
Sign Legend
Fork Lift Trucks Operating Beyond This Point
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Header
Caution
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Background Color
Black
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fork Lift Trucks Operating Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.