Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1367-RD_7X5

  • Mfr # U4-1367-RD_7X5

  • Zoro # G2721951


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Caution
Legend
Hard Hats Required No Smoking Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1367-RD_7X5
Zoro #
G2721951
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hats Required No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
No Smoking
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Background Color
Yellow
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Double-Sided
No
Material
Vinyl
ANSI Compliant
Yes
Language
English
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black
Chemical Resistant
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Abrasion Resistant
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Header Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Hard Hats Required No Smoking Beyond This Point
Mounting Pattern
No Mounting Holes
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required No Smoking Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.