Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0026-RD_7x5

  • Mfr # LCU3-0026-RD_7x5

  • Zoro # G4839427


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Laser Area. Vision Damage May Result.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0026-RD_7x5
Zoro #
G4839427
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Area. Vision Damage May Result.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Language
English
Mounting Style
Self-Adhesive
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Laser Area. Vision Damage May Result.
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Header Pictogram ID
PPIC-51
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header
Caution
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Write on Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Abrasion Resistant
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Legend Pictogram Description
Laser
Legend Pictogram ID
PRAD-18
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Product Type
Laser Area Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Area. Vision Damage May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products