Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0042-RD_7x5

  • Mfr # LCU3-0042-RD_7x5

  • Zoro # G4838465


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0042-RD_7x5
Zoro #
G4838465
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Material Properties
Flexible
Sign Header
Caution
State Specific Sign
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Header Text Color
Black
Sign Legend Background Color
White
Header Pictogram ID
PPIC-51
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram ID
PPIC-51
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Abrasion Resistant
No
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Product Type
Radioactive Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend N.O.R.M. Naturally Occurring Radioactive Material., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.