Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0131-RD_7x5

  • Mfr # LCU3-0131-RD_7x5

  • Zoro # G4833249


product price: $3.95
/ea

Key Features

Header
Caution
Legend
Laser Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0131-RD_7x5
Zoro #
G4833249
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Language
English
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black
Adhesive Type
Acrylic
Anti-Slip Surface
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Legend
Laser Area
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Header
Caution
Adhesive Style
Permanent
Legend Pictogram Description
Laser
Number of Printed Sides
1
Graffiti Resistant
No
Corrosion Resistant
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Metal Detectable
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Legend Pictogram ID
PRAD-20
Product Type
Laser Area Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.