Zoro Homepage

Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U4-1255-RD_7X5

  • Mfr # U4-1255-RD_7X5

  • Zoro # G2723309


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Electromagentic Radiation In Use
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1255-RD_7X5
Zoro #
G2723309
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Electromagentic Radiation In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Radiation Hazard
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Material
Vinyl
Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
Language
English
ANSI Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Caution
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend
Electromagnetic Radiation In Use
Adhesive Style
Permanent
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electromagnetic Radiation In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.