Caution Sign, 5 in. H, Vinyl, 5 in H, 7 in W, Reflective, Horizontal Rectangle, LCU3-0305-RD_7x5

  • Mfr # LCU3-0305-RD_7x5

  • Zoro # G4304155


product price: $3.39
/ea

Key Features

Header
Caution
Legend
Watch for Forklift Traffic
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0305-RD_7x5
Zoro #
G4304155
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,5 in. H,Vinyl
Header
Caution
Legend
Watch for Forklift Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Background Color
Yellow
Legend Color
Black
Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Double-Sided
No
Legend/Background Color
Black/Yellow
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Legend
Watch For Forklift Traffic
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Legend Style
Text
Graffiti Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Header Background Color
Black
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Forklift Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.