Zoro Homepage

Caution Sign, 5 in. H, Vinyl, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU3-0360-RD_7x5

  • Zoro # G4300978


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Equipment Operated By Remote Control
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0360-RD_7x5
Zoro #
G4300978
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,5 in. H,Vinyl
Header
Caution
Legend
Equipment Operated By Remote Control
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Language
English
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Header Background Color
Black
Header Legend Color
Yellow
Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Yellow
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Equipment Operated By Remote Control
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Write on Surface
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Product Type
Machine & Operation Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Operated By Remote Control, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.