Zoro Homepage

Caution Sign, 5 in. H, Vinyl, 5 in Height, 7 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU3-0495-RD_7x5

  • Zoro # G4292876


product price: $2.95
/ea

Key Features

Header
Caution
Legend
Wet Floor/Slippery When Wet
Width
7 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0495-RD_7x5
Zoro #
G4292876
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign,5 in. H,Vinyl
Header
Caution
Legend
Wet Floor/Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Language
English
Material
Vinyl
Legend Style
Text
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Corrosion Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Header
Caution
State Specific Sign
No
Sign Legend
Wet Floor/Slippery When Wet
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Abrasion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Product Type
Wall Mount Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wet Floor/Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products