Zoro Homepage

Caution Sign, 5 in. H, Vinyl, Authorized

  • Mfr # LCU3-0299-RD_7x5

  • Zoro # G4304511


product price: $3.15
/ea

Key Features

Header
Caution
Legend
Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0299-RD_7x5
Zoro #
G4304511
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Material
Vinyl
Language
English
Double-Sided
No
Header Legend Color
Yellow
Background Color
Yellow
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend Style
Text
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Glow In The Dark
No
Metal Detectable
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Authorized Personnel Only
Write on Surface
No
Adhesive Style
Permanent
Sign Header
Caution
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Product Type
Authorized Personnel Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.