Caution Sign, 5 in H, Vinyl, Confined Space, LCU3-0427-RD_7x5

  • Mfr # LCU3-0427-RD_7x5

  • Zoro # G4296951


product price: $3.49
/ea

Key Features

Header
Caution
Legend
Confined Space Do Not Enter Without Obtaining Permit
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0427-RD_7x5
Zoro #
G4296951
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Confined Space Do Not Enter Without Obtaining Permit
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend Style
Text
Language
English
Double-Sided
No
Subject Matter
Confined Space
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Background Color
Black
Material
Vinyl
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Sign Header Background Color
Black
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend
Confined Space Do Not Enter Without Obtaining Permit
Abrasion Resistant
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Mirror Print
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend Style
Text
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Text Color
Yellow
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Product Type
Confined Space Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Do Not Enter Without Obtaining Permit, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products