Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in H, Vinyl, Confined Space, LCU3-0455-RD_7x5

  • Mfr # LCU3-0455-RD_7x5

  • Zoro # G4295271


product price: $2.99
/ea

Key Features

Header
Caution
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0455-RD_7x5
Zoro #
G4295271
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Legend Color
Black
Language
English
Double-Sided
No
Material
Vinyl
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry
Glow In The Dark
No
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Metal Detectable
No
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Write on Surface
No
Mirror Print
No
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Confined Space Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Use Lockout And Entry Procedures Prior To Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.