Caution Sign, 5 in H, Vinyl, Do Not Operate, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0351-RD_7x5

  • Zoro # G4301510


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0351-RD_7x5
Zoro #
G4301510
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,5 in H,Vinyl,Do Not Operate
Header
Caution
Legend
Do Not Operate Machine Under Repair
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Background Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Black
Header Background Color
Black
Material
Vinyl
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Glow In The Dark
No
Sign Legend
Do Not Operate Machine Under Repair
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Adhesive Style
Permanent
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header Style
Text
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header
Caution
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Anti-Slip Surface
No
Product Type
Machine & Operation Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Under Repair, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.