Caution Sign, 5 in H, Vinyl, Eye Protection, LCU3-0373-RD_7x5

  • Mfr # LCU3-0373-RD_7x5

  • Zoro # G4300199


product price: $3.29
/ea

Key Features

Header
Caution
Legend
Eye Protection Required Safety Glasses
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0373-RD_7x5
Zoro #
G4300199
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required Safety Glasses
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Background Color
Yellow
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Language
English
Material
Vinyl
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Sign Header
Caution
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
No
Metal Detectable
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Write on Surface
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend
Eye Protection Required Safety Glasses
Mirror Print
No
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.