Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in H, Vinyl, Hearing Prot, LCU3-0306-RD_7x5

  • Mfr # LCU3-0306-RD_7x5

  • Zoro # G4304091


product price: $3.29
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0306-RD_7x5
Zoro #
G4304091
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Double-Sided
No
Background Color
Yellow
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Language
English
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Mounting Location
Wall
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Sign Legend
Hearing Protection Required
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Mirror Print
No
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.