Caution Sign, 5 in. H, Vinyl, Keep Aisles, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0463-RD_7x5

  • Zoro # G4294790


product price:  $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Header
Caution
Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0463-RD_7x5
Zoro #
G4294790
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,5 in. H,Vinyl,Keep Aisles
Header
Caution
Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Material
Vinyl
Sign Legend Color
Black
Language
English
Legend Style
Text
Background Color
Yellow
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Material Properties
Flexible
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Write on Surface
No
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Sign Legend Style
Text
Mirror Print
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Metal Detectable
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
Number of Printed Sides
1
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Graffiti Resistant
No
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Keep Clear Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products