Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in. H, Vinyl, Keep Clear

  • Mfr # LCU3-0385-RD_7x5

  • Zoro # G4299471


product price: $3.29
/ea
Sold in multiples of 4 for $13.16

Key Features

Header
Caution
Legend
Keep Clear When Boom is Near High Voltage
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0385-RD_7x5
Zoro #
G4299471
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Crane & Hoists Caution Reflective Label
Header
Caution
Legend
Keep Clear When Boom is Near High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Language
English
Legend Color
Black
Background Color
Yellow
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Vinyl
Subject Matter
Personal Protection
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
Yellow
Material Properties
Flexible
Corrosion Resistant
No
Sign Header Background Color
Black
Graffiti Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend
Keep Clear When Boom Is Near High Voltage
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow

Description

Crane & Hoists Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Clear When Boom Is Near High Voltage, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.