Caution Sign, 5 in. H, Vinyl, Keep Material, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0479-RD_7x5

  • Zoro # G4293838


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Sign Material
Reflective Sheeting
Legend
Keep Material Away From Fire Door So The Door is Ready At All Times for Instant Use
Width
7 in
Thickness
0.004 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0479-RD_7x5
Zoro #
G4293838
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
5 in
Depth
1/250 in

Details

Item
Caution Sign,5 in. H,Vinyl,Keep Material
Sign Material
Reflective Sheeting
Legend
Keep Material Away From Fire Door So The Door is Ready At All Times for Instant Use
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Header Background Color
Black
Material
Vinyl
Header
Caution
Background Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend
Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Graffiti Resistant
No
Sign Header
Caution
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Glow In The Dark
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Sign Header Background Color
Black
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Product Type
Fire Door Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.