Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in. H, Vinyl, LCU3-0292-RD_7x5

  • Mfr # LCU3-0292-RD_7x5

  • Zoro # G4304931


product price: $3.35
/ea

Key Features

Header
Caution
Legend
Fall Protection Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0292-RD_7x5
Zoro #
G4304931
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Fall Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Language
English
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Legend
Fall Protection Required
Sign Mounting Location
Wall
Mirror Print
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Adhesive Style
Permanent
Number of Printed Sides
1
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Metal Detectable
No
Anti-Slip Surface
No
Material Properties
Flexible
Graffiti Resistant
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Abrasion Resistant
No
Product Type
Fall Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.