Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in. H, Vinyl, LCU3-0296-RD_7x5

  • Mfr # LCU3-0296-RD_7x5

  • Zoro # G4304697


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Caution
Legend
Wear Protective Clothing
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0296-RD_7x5
Zoro #
G4304697
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Caution Reflective Label
Header
Caution
Legend
Wear Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Subject Matter
Personal Protection
Legend Style
Text
Material
Vinyl
Legend/Background Color
Black/Yellow
Language
English
Header Background Color
Black
Legend Color
Black
Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Wear Protective Clothing
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Mirror Print
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Background Color
Black
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Adhesive Type
Acrylic

Description

Ppe Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Protective Clothing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.