Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in. H, Vinyl, LCU3-0297-RD_7x5

  • Mfr # LCU3-0297-RD_7x5

  • Zoro # G4304636


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Caution
Legend
Worker In Confined Space
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0297-RD_7x5
Zoro #
G4304636
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Caution Reflective Label
Header
Caution
Legend
Worker In Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Background Color
Yellow
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Material
Vinyl
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend
Worker In Confined Space
Material Properties
Flexible
Protective Coating
No Protective Coating
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Adhesive Style
Permanent
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mirror Print
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Metal Detectable
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header
Caution
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only

Description

Confined Space Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Worker In Confined Space, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.