Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in. H, Vinyl, LCU3-0303-RD_7x5

  • Mfr # LCU3-0303-RD_7x5

  • Zoro # G4304277


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Wear Your Fall Protection
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0303-RD_7x5
Zoro #
G4304277
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Your Fall Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Subject Matter
Personal Protection
Material
Vinyl
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Legend Color
Black
Sign Legend Color
Black
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Format
Traditional OSHA
Anti-Slip Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Text Color
Yellow
Corrosion Resistant
No
Write on Surface
No
Sign Header
Caution
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend
Wear Your Fall Protection
Sign Legend Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Mounting Location
Wall
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Fall Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Fall Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.