Zoro Homepage

Caution Sign, 5 in. H, Vinyl, LCU3-0307-RD_7x5

  • Mfr # LCU3-0307-RD_7x5

  • Zoro # G4304030


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Header
Caution
Legend
Attach Grounding Wire Clips
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0307-RD_7x5
Zoro #
G4304030
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Grounding Caution Reflective Label
Header
Caution
Legend
Attach Grounding Wire Clips
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
ANSI Compliant
Yes
Subject Matter
Electrical Hazard
Header Legend Color
Yellow
Double-Sided
No
Material
Vinyl
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Background Color
Black
Mounting Style
Adhesive-Backed
Background Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Write on Surface
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend
Attach Grounding Wire Clips
Metal Detectable
No
State Specific Sign
No
Mirror Print
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 yr

Description

Grounding Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Attach Grounding Wire Clips, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.