Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in. H, Vinyl, LCU3-0317-RD_7x5

  • Mfr # LCU3-0317-RD_7x5

  • Zoro # G4303559


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Header
Caution
Legend
Use Static Grounding Devices
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0317-RD_7x5
Zoro #
G4303559
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Grounding Caution Reflective Label
Header
Caution
Legend
Use Static Grounding Devices
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Electrical Hazard
Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Language
English
Background Color
Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
State Specific Sign
No
Material Properties
Flexible
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header
Caution
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Protective Coating
No Protective Coating
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend
Use Static Grounding Devices
Mirror Print
No
Write on Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr

Description

Grounding Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Static Grounding Devices, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.