Zoro Homepage

Caution Sign, 5 in. H, Vinyl, LCU3-0361-RD_7x5

  • Mfr # LCU3-0361-RD_7x5

  • Zoro # G4300917


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0361-RD_7x5
Zoro #
G4300917
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Material
Vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Background Color
Yellow
Header Background Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Double-Sided
No
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Sign Legend
Eye Protection Required In This Area
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Corrosion Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Header
Caution
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Background Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Glow In The Dark
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products