Zoro Homepage

Caution Sign, 5 in. H, Vinyl, LCU3-0370-RD_7x5

  • Mfr # LCU3-0370-RD_7x5

  • Zoro # G4300375


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Caution
Legend
Chemical Goggles Required In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0370-RD_7x5
Zoro #
G4300375
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Chemical Goggles Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Material
Vinyl
Header Background Color
Black
Language
English
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Chemical Goggles Required In This Area
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Header
Caution
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.