Zoro Homepage

Caution Sign, 5 in. H, Vinyl, LCU3-0384-RD_7x5

  • Mfr # LCU3-0384-RD_7x5

  • Zoro # G4299535


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Header
Caution
Legend
Ear Protection Must Be Worn In This Plant
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0384-RD_7x5
Zoro #
G4299535
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Caution Reflective Label
Header
Caution
Legend
Ear Protection Must Be Worn In This Plant
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Material
Vinyl
Sign Legend Color
Black
Background Color
Yellow
Header Background Color
Black
Legend Style
Text
Legend Color
Black
Header Legend Color
Yellow
Language
English
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Sign Legend
Ear Protection Must Be Worn In This Plant
Mirror Print
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text

Description

Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Plant, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.