Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in. H, Vinyl, LCU3-0386-RD_7x5

  • Mfr # LCU3-0386-RD_7x5

  • Zoro # G4299410


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Header
Caution
Legend
Keep Electrical Panel Clear For 30 Inches
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0386-RD_7x5
Zoro #
G4299410
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Panel Caution Reflective Label
Header
Caution
Legend
Keep Electrical Panel Clear For 30 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend/Background Color
Black/Yellow
Double-Sided
No
Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Legend Color
Black
Material
Vinyl
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend
Keep Electrical Panel Clear For 30 Inches
Material Properties
Flexible
Adhesive Type
Acrylic
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Background Color
Black
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Product Type
Electrical Panel Caution Reflective Label

Description

Electrical Panel Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Electrical Panel Clear For 30 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.