Zoro Homepage

Caution Sign, 5 in. H, Vinyl

  • Mfr # LCU3-0394-RD_7x5

  • Zoro # G4298939


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Caution
Legend
Anyone Entering Tanks Must Wear Safety Belts
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0394-RD_7x5
Zoro #
G4298939
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Belts Caution Reflective Label
Header
Caution
Legend
Anyone Entering Tanks Must Wear Safety Belts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Language
English
Material
Vinyl
Legend Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Glow In The Dark
No
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Sign Header
Caution
Number of Printed Sides
1
Sign Header Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Graffiti Resistant
No
Sign Legend
Anyone Entering Tanks Must Wear Safety Belts
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Write on Surface
No
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only

Description

Safety Belts Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Anyone Entering Tanks Must Wear Safety Belts, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products