Zoro Homepage

Caution Sign, 5 in. H, Vinyl, LCU3-0399-RD_7x5

  • Mfr # LCU3-0399-RD_7x5

  • Zoro # G4298631


product price: $2.85
/ea

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0399-RD_7x5
Zoro #
G4298631
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Caution Reflective Label
Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Background Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Material
Vinyl
Language
English
Subject Matter
Personal Protection
Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend
Hearing Protection Must Be Worn In This Area
Average Outdoor Durability
1 yr
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Header
Caution
Sign Format
Traditional OSHA
Material Properties
Flexible
Write on Surface
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Product Type
Hearing Caution Reflective Label

Description

Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.