Zoro Homepage

Caution Sign, 5 in. H, Vinyl, LCU3-0430-RD_7x5

  • Mfr # LCU3-0430-RD_7x5

  • Zoro # G4296778


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0430-RD_7x5
Zoro #
G4296778
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Grounding Caution Reflective Label
Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Electrical Hazard
Language
English
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Mounting Style
Adhesive-Backed
Background Color
Yellow
Material
Vinyl
Header Legend Color
Yellow
Double-Sided
No
Legend Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header
Caution
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Material Properties
Flexible
Mirror Print
No
Sign Header Style
Text
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Prevent Static Spark Discharge Use Grounding Devices
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Header Background Color
Black
Product Type
Grounding Caution Reflective Label

Description

Grounding Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prevent Static Spark Discharge Use Grounding Devices, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.