Zoro Homepage

Caution Sign, 5 in. H, Vinyl, LCU3-0451-RD_7x5

  • Mfr # LCU3-0451-RD_7x5

  • Zoro # G4295518


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Caution
Legend
Goggles Must Be Worn When Working In This Area At All Times
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0451-RD_7x5
Zoro #
G4295518
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Goggles Must Be Worn When Working In This Area At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Background Color
Yellow
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Vinyl
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Legend/Background Color
Black/Yellow
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Write on Surface
No
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Abrasion Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Legend
Goggles Must Be Worn When Working In This Area At All Times
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Metal Detectable
No
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Goggles Must Be Worn When Working In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.