Zoro Homepage

Caution Sign, 5 in. H, Vinyl, LCU3-0456-RD_7x5

  • Mfr # LCU3-0456-RD_7x5

  • Zoro # G4295210


product price: $3.25
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required for Prolonged Exposure In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0456-RD_7x5
Zoro #
G4295210
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required for Prolonged Exposure In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Sign Legend Color
Black
Subject Matter
Personal Protection
OSHA Compliant
Yes
Background Color
Yellow
Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend Style
Text
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Legend
Hearing Protection Required For Prolonged Exposure In This Area
Abrasion Resistant
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required For Prolonged Exposure In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.