Zoro Homepage

Caution Sign, 5 in. H, Vinyl, LCU3-0460-RD_7x5

  • Mfr # LCU3-0460-RD_7x5

  • Zoro # G4294976


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0460-RD_7x5
Zoro #
G4294976
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Caution Reflective Label
Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Header Background Color
Black
Legend Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
ANSI Compliant
Yes
Language
English
Subject Matter
Confined Space
Material
Vinyl
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Mirror Print
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Style
Text
Abrasion Resistant
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Write on Surface
No
Material Properties
Flexible
Product Type
Confined Space Caution Reflective Label

Description

Confined Space Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Atmosphere May Be Hazardous Follow Confined Space Entry Procedures, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.